5 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling
Fig 7401 Rigidlok® 5 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- The Fig. 7401 Rigidlok Coupling is an ideal connector for service and applications that require a rigid connection
- The Fig. 7401 Rigidlok coupling utilizes a technologically advanced housing design that conforms to and grips the pipe
- Coupling installation is fast and easy, remove only one nut and swing the housing over the gasket and into the grooves
- Precisely sized and oriented tines in the housing key section firmly grip the pipe
- The combination of these designed in features produce a secure, rigid pipe joint connection
- The Fig. 7401 Rigidlok Coupling is designed for use with roll grooved or cut grooved standard weight and roll grooved lightweight pipe, as well as with grooved-end fittings and valves
- The Rigidlok Coupling provides a rigid pipe connection allowing pipe hanging practices per ASME B31 pipe codes
- The Fig. 7401 Rigidlok Coupling allows for a maximum working pressure of 750 psi (51.7 bar) when used on standard wall roll or cut grooved pipe
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASME:
- ASME B31
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Diluted Acid, Water Service
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7401 Rigidlok®
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Coupling
- Length:
- 2-1/8 in
- Material:
- Ductile Iron, Rubber, Zinc Plated
- Material Type:
- EPDM
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 750
- UL Listed:
- No
- Weight:
- 6.9 lb