4 in. Gasket Coupling
Fig 7401SS 4 in. Gasket Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The Figure 7401SS rigid coupling is a stainless steel coupling made of ASTM A-743/A743M cast stainless steel which is the cast equivalent to 316 stainless steel
- It is designed for installation on grooved stainless steel schedules 10, and 40 pipe and grooved fittings
- The stainless steel material is suitable for a variety of aggressive corrosive environments
- The Figure 7401SS provides a rigid joint connection by firmly gripping along the circumference of the pipe grooves
- It is capable of pressures up to 750 psi (41.4 bar) depending on pipe size and wall thickness
Documents
Specifications
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-743, ASTM A-743M, ASTM D-2000
- Collection:
- Fig 7401SS
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- Length:
- 1-97/100 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, EPDM
- Origin:
- Global
- Weight:
- 5.7 lb