12 in. Flanged x Grooved 300 psi Rust Inhibiting Painted Ductile Iron Adapter
Fig 7788 12 in. Flanged x Grooved 300 psi Rust Inhibiting Painted Ductile Iron Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Direct flanged to grooved connection
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Potable Water
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7788
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Adapter, Straight
- Length:
- 3-1/2 in
- Material:
- Ductile Iron
- Material Type:
- A536
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No