2-1/2 x 2-1/2 in. Flanged x Grooved Rust Inhibiting Painted Ductile Iron Adapter
Fig 7788 2-1/2 x 2-1/2 in. Flanged x Grooved Rust Inhibiting Painted Ductile Iron Adapter
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The Gruvlok Figure 7788 flange adapter allows for direct connection of class 125 or class 150 flanged components to a grooved piping system
- The Gruvlok flange adapter provides an alternative method of connecting to flanged components than the traditional Figure 7012 Gruvlok Flange
- The Gruvlok flange adapter provides a raised serrated face flange connection with a shorter overall length than Anvil’s Figure 7084 flange x groove nipple
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7788
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Adapter, Straight
- Length:
- 2-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No