2.35 gpm FNPT Brass Circuit Balancing Valve
Fig MBV-9517 2.35 gpm FNPT Brass Circuit Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5.00-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fixed orifice DZR brass double regulating valve
- Intended for HVAC use
- Threaded F/F (ASME B1.20.1 - NPT) or solder joint ends (ASME B16.22)
- Design according to BS7350
- Tolerance on nominal CVS +3%
- 300 WOG (Maximum 300 psi up to 160°F. Maximum 150 psi at 260°F)
Specifications
- ASTM:
- ASTM B-124 C37700, ASTM C-35330
- Collection:
- Fig MBV-9517
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 55.63 gpm
- Length:
- 5-18/25 in
- Material:
- Brass, Plastic, Rubber, Steel
- Material Type:
- ABS, EPDM, PTFE, DZR
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Type:
- Circuit Balancing Valve