This product requires certification to purchase.

2 in. 55.63 gpm FNPT Brass Circuit Balancing Valve

You last purchased this on
 
Gruvlok

Fig MBV-T-9517AB 2 in. 55.63 gpm FNPT Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100302
  • Item #9317628
  • Manufacturer Part #0763100302
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gruvlok

Fig MBV-T-9517AB 2 in. 55.63 gpm FNPT Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100302
  • Item #9317628
  • Manufacturer Part #0763100302
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fixed orifice low lead DZR brass double regulating valve
  • Intended for HVAC and domestic water use
  • Threaded F/F (ASME B1.20.1 - NPT) or solder joint ends (ASME B16.22)
  • Design according to BS7350
  • Tolerance on nominal CVS +3% (test according to BS7350)
  • 300 wog (maximum 300 psi up to 160°F maximum 150 psi at 260°F)
  • Requires Certification

Specifications

ASTM:
ASTM B-124 C37700
Collection:
Fig MBV-T-9517AB
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
55.63 gpm
Length:
5-18/25 in
Material:
Brass
Material Type:
DZR
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Circuit Balancing Valve