12 x 10 in. Grooved x Flanged Ductile Iron Suction Diffuser
Fig S810 12 x 10 in. Grooved x Flanged Ductile Iron Suction Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Figure S810 suction diffuser is compact and rugged for direct mounting to the suction side of a pump in either a horizontal or vertical position
- In addition to removing foreign particles, the Figure S810 also provides proper flow conditions to the pump
- Where space is limited, the Figure S810 can be used to replace the straight pipe normally required to reduce turbulence
- The Figure S810 suction diffuser can be used for primary or additional strainer protection, especially for controls, meters and other rotating equipment
- The Figure S810 suction diffuser’s permanent perforated stainless steel screen helps remove foreign particles. The inlet end is suitable for installation with Gruvlok couplings
- The outlet end is provided with a Class 150 ANSI flat face flange
- The large 5 to 1 open area ratio and the blow-off mean minimum servicing with easy draining and flushing
- Quick opening knobs minimize down time on sizes 3 in. x 2 in. thru 10 in. x 8 in. (larger sizes are provided with stud/nut arrangement)
- Sealing between body and cover is accomplished by using an EPDM O-ring
- Straightening vanes in the diffuser outlet reduce turbulence so that stress and erosion on the pump is minimized
Specifications
- Collection:
- Fig S810
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 12 in x 10 in
- Length:
- 26-19/50 in
- Material:
- Carbon Steel, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF Certified:
- No
- UL Listed:
- No