Model 768G Wye 6 in. Ductile Iron and Stainless Steel Grooved Mesh Valve Strainer
Model 768G Model 768G Wye 6 in. Ductile Iron and Stainless Steel Grooved Mesh Valve Strainer
Frequently Purchased Together
Product Details
Product Details
- Grooved-end wye-strainers are designed to strain debris and foreign matter from piping systems and thus provide inexpensive protection for costly pumps, meters and other components
- The Strainer can be installed quickly and easily with two mechanical couplings and the straight flow through design provides for lower pressure drop
- This strainer features a stainless steel screen that is secured with an end cap and mechanical coupling.
- Cleaning and maintenance of the screen can be accomplished easily by removing the coupling
- The Strainer is suitable for vertical and horizontal installations
Specifications
- ASTM:
- ASTM A-240, ASTM A-536 Grade 64-45-124
- Collection:
- Model 768G
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Sizes:
- 6 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 18-1/2 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- Mesh Size:
- 6
- Pressure - High:
- 300
- Strainer Type:
- Wye
- UL Listed:
- No