This product requires certification to purchase.

2-1/2 in. 39 gpm Flanged Brass, Cast Iron and Rubber Circuit Balancing Valve

You last purchased this on
 
Gruvlok

Model CB800 2-1/2 in. 39 gpm Flanged Brass, Cast Iron and Rubber Circuit Balancing Valve

Brand image
You last purchased this on
 
Gruvlok

Model CB800 2-1/2 in. 39 gpm Flanged Brass, Cast Iron and Rubber Circuit Balancing Valve

  • Fast #
  • Part #G01330026365
  • Item #9293528
  • Manufacturer Part #1330026365
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The model CB800 balancing valve provides features for achieving accurate and efficient balancing of hydronic heating or cooling systems
  • The Gruvlok groove-by-groove model CB800 valve, available sizes 2-1/2" to 12" (65 to 300 mm), is composed of cast iron
  • Requires Certification

Specifications

ANSI:
ANSI Class 125
Collection:
Model CB800
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flow Rate:
39 gpm
Length:
11-11/25 in
Material:
Cast Iron, Brass, Bronze, Plastic, Rubber
Material Type:
EPDM
Pressure Class:
125#, 300#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Type:
Circuit Balancing Valve



Customers Also Bought
1–6 of 18 items
Part #G01330026405
Item #9293530
4.8 out of 5 Customer Rating
Requires Certification
Part #B117416LF
Item #4207397
5 out of 5 Customer Rating
Requires Certification
Part #B117415LF
Item #4207391
5 out of 5 Customer Rating
Requires Certification
Part #G01330026370
Item #9293542
4.1 out of 5 Customer Rating
Requires Certification
Part #TACUF075AC2
Item #3864858
3.9 out of 5 Customer Rating
Requires Certification
Part #G0763100484
Item #7690230
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G01330026370
Item #9293542
4.1 out of 5 Customer Rating
Requires Certification
Part #G01330026405
Item #9293530
4.8 out of 5 Customer Rating
Requires Certification
Part #G0763100484
Item #7690230
3.4 out of 5 Customer Rating
Requires Certification
Part #G0763100302
Item #9317628
3.3 out of 5 Customer Rating
Requires Certification
Part #G0763100427
Item #7690237
4.1 out of 5 Customer Rating
Requires Certification
Part #G01330026385
Item #9293505
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing