3 in. 60 gpm Flanged Bronze Circuit Balancing Valve
Model CB800 3 in. 60 gpm Flanged Bronze Circuit Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Model CB800 balancing valve provides features for achieving accurate and efficient balancing of hydronic heating or cooling systems.
- One valve serves five functions: throttling, measuring (pressure and temperature), positive shutoff, draining, and filling.
- The Gruvlok flange-by-flange Model CB800 Valve, available in sizes 2-1/2 to 12" (65mm to 300mm), is composed of cast iron.
Documents
Specifications
- ANSI:
- ANSI Class 125
- CSA Certified:
- No
- Collection:
- Model CB800
- Discharge:
- 3 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 132 gpm
- Length:
- 12-1/4 in
- Material:
- Cast Iron, Brass, Plastic, Rubber
- Material Type:
- EPDM, Thermoplastic
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Circuit Balancing Valve