8 in. Flanged Hydronic Pressure Regulating Valve Cast Iron, Brass and Rubber
Model CB800 8 in. Flanged Hydronic Pressure Regulating Valve Cast Iron, Brass and Rubber
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Model CB800 circuit balancing valves are designed to achieve accurate and efficient balancing of hydronic heating or cooling systems
- Circuit balancing valves provide superior accuracy in measuring flows rather than ball type circuit setters
- The CB800 valve serves 5 functions: Throttling, measuring differential pressure, draining, filling and positive shutoff
- These valves are rated at 300 psi (20.7 bar) at 300° F (150 ° C)
- Flanged (125#) and grooved connections are available for sizes 2-1/2 in. – 12 in. (65mm – 300mm) with cast iron bodies
- The Y-pattern style provides low pressure drop
- The globe style valve allows for precise throttling
- The easy-to-adjust digital/vernier handwheel provides a minimum of 70 unique handwheel positions
- The handwheel and test ports are located on one side for easy access
- A built-in memory stop ensures the setting can be returned to a balanced position after shutoff
Documents
Specifications
- ANSI:
- ANSI Class 125
- Collection:
- Model CB800
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 881 gpm
- IAPMO Listed:
- No
- Material:
- Cast Iron, Brass, Rubber
- NSF Certified:
- No
- Pressure Class:
- 125#
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Size:
- 8 in
- Valve Type:
- Circuit Balancing Valve