This product requires certification to purchase.

Grooved Bronze Circuit Balancing Valve

You last purchased this on
 
Gruvlok

Model CB800 Grooved Bronze Circuit Balancing Valve

  • Fast #
  • Part #G01330026415
  • Item #9293521
  • Manufacturer Part #1330026415
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gruvlok

Model CB800 Grooved Bronze Circuit Balancing Valve

  • Fast #
  • Part #G01330026415
  • Item #9293521
  • Manufacturer Part #1330026415
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 125
Collection:
Model CB800
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flow Rate:
100 gpm
Length:
13-3/4 in
Material:
Brass, Cast Iron, Plastic, Rubber
Material Type:
EPDM, Thermoplastic
UL Listed:
No
Valve Type:
Circuit Balancing Valve