3 in. Bronze Grooved EPDM 10 Position Locking Lever Handle Butterfly Valve
Series 6700 3 in. Bronze Grooved EPDM 10 Position Locking Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- The lever handle bronze body butterfly valve is designed for use with grooved copper tubing (CTS), fittings and couplings
- This valve features a 10 position lever handle, bronze body and EPDM rubber encapsulated disc
- Both bronze valve body and the EPDM rubber disc obtained certification to ANSI/NSF 61 for use in potable water systems and is rated to 300 psi
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A536 Grade 65-45-12, ASTM A564, ASTM B584 C89836
- Clean Bagged:
- No
- Collection:
- Series 6700
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Height:
- 7-21/25 in
- IAPMO Listed:
- Yes
- Length:
- 3-77/100 in
- Material:
- Bronze, Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 300#
- Recommended Valve Application:
- Acid, Oil-Free Air, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve
- Width:
- 4-43/100 in