2-1/2 in. Rust Inhibiting Painted Grooved 0.00 - 0.13 in. Coupling
SlideFLEX™ Fig 70 2-1/2 in. Rust Inhibiting Painted Grooved 0.00 - 0.13 in. Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- The fig 7401 Rigidlok coupling utilizes a technologically advanced housing design that conforms to and grips the pipe
- Coupling installation is fast and easy, remove only one nut and swing the housing over the gasket and into the grooves. The exclusive Guidelok feature automatically separates the grooved pipe ends and guides the coupling into position as the bolts are tightened
- Precisely sized and oriented tines in the housing key section firmly grip the pipe. The combination of these designed in features produce a secure, rigid pipe joint connection
- Fig. 70 Gruvlok SlideFLEX coupling is a lightweight, high-performance, ready-for-installation coupling
- The slide action eases assembly time and effort and the patented gasket provides four separate sealing surfaces for added protection
- The SlideFLEX fig 70 coupling is designed to be used with roll groove or cut groove steel pipe, grooved light wall pipe, Gruvlok grooved-end fittings, and valves
- It allows for pressures between full vacuum up to 1000 psi on roll or cut grooved carbon steel standard wall pipe
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B36.10
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM D-2000
- Coating:
- Rust Inhibiting Painted
- Collection:
- SlideFLEX™ Fig 70
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling, Straight
- Length:
- 7-3/20 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 1000
- Pressure - Maximum:
- 750 psi
- Range (in):
- 0.00 in - 0.13 in
- Schedule Class:
- 10, 40
- UPC:
- 652808080441
- Weight:
- 4.15 lb