This product requires certification to purchase.

1/8 in. Threaded Carbon Steel Cap

You last purchased this on
 

1/8 in. Threaded Carbon Steel Cap

  • Fast #
  • Part #GSHCAPA
  • Item #11564
  • Manufacturer Part #CG.013
5 out of 5 Customer Rating
You last purchased this on
 

1/8 in. Threaded Carbon Steel Cap

  • Fast #
  • Part #GSHCAPA
  • Item #11564
  • Manufacturer Part #CG.013
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 2000 Pallet: 72000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASME:
ASME B116.3
ASTM:
ASTM A-108
Coating:
Galvanized
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Cap
Material:
Carbon Steel
Origin:
Domestic