This product requires certification to purchase.

3 - 6 in. Drain Cleaner

You last purchased this on
 
GT Water Products

Drain King® 3 - 6 in. Drain Cleaner

  • Fast #
  • Part #GTW750
  • Item #1800026
  • Manufacturer Part #750
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GT Water Products

Drain King® 3 - 6 in. Drain Cleaner

  • Fast #
  • Part #GTW750
  • Item #1800026
  • Manufacturer Part #750
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Water-powered drain unclogger with patented dispersing valve
  • Water dispersing valve turns water into pulsating jets to clear a drain up to 1,000'
  • Works with standard water pressure
  • Drain King is the original water-powered drain cleaner to ever enter the market
  • Water expands Drain King from 3 to 6 inches to seal pipe and water pulsating jets clear the clogged drain quickly up to 1000 feet
  • Minimum pressure to inflate is 40 psi up to a maximum of 80 psi
  • Made in USA
  • 1 year warranty
  • Requires Certification

Specifications

Application:
Basements, Cleanouts, Drains, Sewer
Collection:
Drain King®
Fits Pipe Size:
3 in - 6 in
Product Type:
Drain Cleaner