This product requires certification to purchase.

4 x 3 in. Drains, Pipe Test Plug

You last purchased this on
 
GT Water Products

Safe-T-Seal® 4 x 3 in. Drains, Pipe Test Plug

  • Fast #
  • Part #GTTMP3
  • Item #426964
  • Manufacturer Part #TTMP-3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GT Water Products

Safe-T-Seal® 4 x 3 in. Drains, Pipe Test Plug

  • Fast #
  • Part #GTTMP3
  • Item #426964
  • Manufacturer Part #TTMP-3
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits all pipe material - PVC, cast iron and ABS
  • Mechanical operation - safe - fast - dependable
  • Durable rubber pads - replaceable pads available
  • 2-stage locking pin - locks plug into test position - locks plug into drain position
  • No backsplash draining
  • 5 year warranty
  • Requires Certification

Specifications

Application:
ABS Pipe, Cast Iron Pipe, DWV Pipe, PVC Pipe
CARB OTC LEED Compliant:
No
Collection:
Safe-T-Seal®
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
GSA Approved:
No
IAPMO Listed:
No
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
75 psig
Size:
3 in
Tool Type:
Test Plug