35 ft. Tape Measure Sleeve
35 ft. Tape Measure Sleeve
Frequently Purchased Together
Product Details
Product Details
- Easy installation and does not impede use
- Fits most brands between 20 to 35 foot
- Can be used as a standalone holder using the belt clip or used in one of our many tape pockets
- Adaptable to multiple tethering systems
- Meets ANSI/ISEA 121-2018
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Black
- GSA Approved:
- No
- Size:
- Large
- Tool Type:
- Sleeve