This product requires certification to purchase.

6 ft. 5000 lb. Non-shock Absorbing Lanyard

You last purchased this on
 
Guardian

6 ft. 5000 lb. Non-shock Absorbing Lanyard

  • Fast #
  • Part #G01265
  • Item #7618256
  • Manufacturer Part #01265
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian

6 ft. 5000 lb. Non-shock Absorbing Lanyard

  • Fast #
  • Part #G01265
  • Item #7618256
  • Manufacturer Part #01265
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight and durable
  • Single Leg
  • Facilitates 100% tie-off
  • Requires Certification

Specifications

ANSI:
ANSI Z359.1 2007, ANSI A10.32 2012
Cable Length (ft):
6 ft
Color Finish Name:
Yellow
Material:
Plastic, Steel
Material Type:
Polyester, Nylon
OSHA:
OSHA 1910;OSHA 1926 Subpart M
Product Type:
Lanyard
Weight:
2.25 lb
Work Load Limit:
310 lb