6 ft. Plastic Arm Strap
6 ft. Plastic Arm Strap
Frequently Purchased Together
Product Details
Product Details
- Easy to install
- Superior durability
- Compatible with HLLs
- Reusable
- Premium
Specifications
- ANSI:
- ANSI Z359.18, ANSI A10.32
- Cable Length (ft):
- 6 ft
- Color Finish Name:
- Black, Yellow
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- OSHA:
- OSHA 1910;OSHA 1926
- Weight:
- 1.5 lb
- Work Load Limit:
- 420 lb