This product requires certification to purchase.

6 ft. Plastic Carabiner

You last purchased this on
 
Guardian

6 ft. Plastic Carabiner

  • Fast #
  • Part #G11750
  • Item #4708081
  • Manufacturer Part #11750
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian

6 ft. Plastic Carabiner

  • Fast #
  • Part #G11750
  • Item #4708081
  • Manufacturer Part #11750
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The multifunctional Triple Lock Wrap Lanyard can function as both a standard shock absorbing lanyard, as well as a tie-back lanyard
  • Its triple locking carabiner can be connected to an anchorage connector and its snap hook can be connected to a complete and compatible PFAS in a traditional set-up
  • The carabiner can also lock back onto the webbing once the lanyard is looped around a compatible anchor point, transforming the lanyard into an anchorage connector
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z359.13-13, ANSIA10.32-12
Cable Length (ft):
6 ft
Color Finish Name:
Black, Yellow
Height:
8 in
Material:
Plastic, Steel
Material Type:
Nylon, Polyester
OSHA:
OSHA 1910;OSHA 1926 Subpart M
Weight:
3 lb
Width:
1 in
Work Load Limit:
310 lb