This product requires certification to purchase.

6 ft. Plastic Lanyard

You last purchased this on
 
Guardian

6 ft. Plastic Lanyard

  • Fast #
  • Part #G11200
  • Item #3569427
  • Manufacturer Part #11200
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian

6 ft. Plastic Lanyard

  • Fast #
  • Part #G11200
  • Item #3569427
  • Manufacturer Part #11200
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight and durable
  • Perfect for fall arrest or restraint applications
  • Double leg permits 100% tie-off
  • Single leg
  • Requires Certification

Specifications

ANSI:
ANSI Z359.13, ANSI A10.32
Cable Length (ft):
6 ft
Color Finish Name:
Yellow
Material:
Plastic
Material Type:
Nylon, Polyester
OSHA:
OSHA 1910;OSHA 1926
Weight:
2.5 lb
Work Load Limit:
310 lb