1-3/16 ft. Plastic Beamer
Beamer® 1-3/16 ft. Plastic Beamer
Frequently Purchased Together
Product Details
Product Details
- Perfect for use overhead or at ft level
- Lightweight and durable
- Moves smoothly along beam
Specifications
- ANSI:
- ANSI Z359.18, ANSI A10.32
- Application:
- Residential, Commercial
- Cable Length (ft):
- 1-3/16 ft
- Collection:
- Beamer®
- Color Finish Name:
- Brushed Nickel
- Height:
- 3 in
- Material:
- Plastic, Aluminum, Bronze, Steel, Stainless Steel
- Material Type:
- ABS
- OSHA:
- OSHA 1910;OSHA 1926
- Size:
- 3-1/2 in
- Weight:
- 4 lb
- Work Load Limit:
- 420 lb