This product requires certification to purchase.

Plastic Glove Holder in Orange

You last purchased this on
 
Guardian

Caddy® Plastic Glove Holder in Orange

  • Fast #
  • Part #GPPECSORR
  • Item #8062471
  • Manufacturer Part #PPECSOR-R
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian

Caddy® Plastic Glove Holder in Orange

  • Fast #
  • Part #GPPECSORR
  • Item #8062471
  • Manufacturer Part #PPECSOR-R
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pouch for storage of hearing protection and loop for safety glasses
  • It’s the only product of its kind to keep both gloves, safety glasses and ear protection conveniently close
  • Requires Certification

Specifications

Collection:
Caddy®
Color Finish Name:
Orange
Material:
Plastic
Material Type:
PPE
Reusable:
Yes