1/2 in. FNPT Thermostat Mixing Valve
1/2 in. FNPT Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Blend hot and cold water to deliver tepid water
- Flow capacity 2.0 - 6.0 gpm
- 6 gallon capacity
- Heavy duty mounting bracket for securing to panel or wall
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1071, ANSI Z358.1 2014
- ASSE Standards:
- ASSE 1071
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 13 gpm
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve