1-1/4 x 1/2 in. Wall Mount Eye Wash and Face Wash with Plastic Bowl
1-1/4 x 1/2 in. Wall Mount Eye Wash and Face Wash with Plastic Bowl
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Oranges
- Diameter:
- 11-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Fitting Type:
- Reducing
- Handle Type:
- Flag Handle
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Length:
- 11-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- No
- Valve Operator:
- Hand
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Width:
- 4-7/8 in