This product requires certification to purchase.

1 in. Shower with Eye or Face Wash

You last purchased this on
 
Guardian Equipment

1 in. Shower with Eye or Face Wash

  • Fast #
  • Part #GGBF2150
  • Item #7295779
  • Manufacturer Part #GBF-2150
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian Equipment

1 in. Shower with Eye or Face Wash

  • Fast #
  • Part #GGBF2150
  • Item #7295779
  • Manufacturer Part #GBF-2150
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pulling ‘panic bar’ handle opens drain pan to horizontal position to expose and activate eye/face wash spray heads
  • Drain pan collects waste water during use and returns into cabinet for drainage
  • GGBF2150 offers cost effective installation with internal drainage
  • Shower activates by pulling ‘panic bar’ handle located next to eye/face wash drain pan
  • Fits into standard 3-5/8” deep walls
  • Includes: ANSI-compliant sign
  • Units are completely assembled and water tested prior to shipment
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z358.1 2014
BAA Compliant:
Yes
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
10 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
2 in
Fitting Sizes:
1 in x 2 in
Fitting Type:
Reducing
Flow Rate:
20 gpm
Handle Type:
Bar
IAPMO Listed:
Yes
Installation Type:
Recessed Mount
Material:
Stainless Steel
NSF Certified:
No
Spout Height:
96 in
UL Listed:
No
Valve Operator:
Handle
Valve Size:
1 in
Valve Type:
Ball Valve