16 gal Portable Eye Wash in Green
16 gal Portable Eye Wash in Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Self-contained gravity flow eyewash station
- Dual spray heads
- Delivers 15 minutes of spray
- Swing tray up to storage position to stop flow
- Ideal for low-traffic areas
- Mounting: Furnished with zinc plated steel bracket for mounting unit on wall
- Preparation: To operate unit, fill with clean potable water and add bacteriostatic additive (supplied with unit)
- Discharge Time: Eyewash delivers over 0.5 gallons per minute for 15 minutes
- Weight: 13 lbs. (5.9 kg.) empty, 158 lbs. (71 kg.) full
- Quality Assurance: Unit is completely assembled and water tested prior to shipment.
Specifications
- ANSI:
- ANSI Z358.1-2014
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 18-1/4 in
- Height:
- 20 in
- Length:
- 22 in
- Product Type:
- Eyewash Station
- Size:
- 16 gal
- Width:
- 21-1/4 in