This product requires certification to purchase.

1/2 x 1/2 in. Barrier Free Wall Mount Eye Wash with 90 Degree Swing-Down

You last purchased this on
 
Guardian Equipment

Autoflow™ 1/2 x 1/2 in. Barrier Free Wall Mount Eye Wash with 90 Degree Swing-Down

  • Fast #
  • Part #GGBF1849
  • Item #4469547
  • Manufacturer Part #GBF1849
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian Equipment

Autoflow™ 1/2 x 1/2 in. Barrier Free Wall Mount Eye Wash with 90 Degree Swing-Down

  • Fast #
  • Part #GGBF1849
  • Item #4469547
  • Manufacturer Part #GBF1849
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Application: Barrier-free, AutoFlow™ eyewash for mounting on counter
  • Spray head assembly: Two GS-Plus™ spray heads
  • Valve: 1/2” IPS plug-type valve with PTFE coated O-ring seals
  • Strainer: Unit is furnished with in-line strainer to protect valve and spray heads from debris in water line
  • Mounting: Unit mounts on countertop behind sink
  • Construction: Polished chrome plated brass
  • Supply: 1/2” NPT female inlet
  • Sign: ANSI-compliant identification sign
  • Quality Assurance: Unit is completely assembled and water tested prior to shipment
  • Requires Certification

Documents


Specifications

Collection:
Autoflow™
Color Finish Category:
Oranges
Color Finish Name:
Orange, Polished Chrome, Silver
Product Type:
Eyewash Station
Size:
1/2 in