This product requires certification to purchase.

Deckmount Eye Wash with 90 Degree Swivel in Stainless Steel

You last purchased this on
 
Guardian Equipment

Autoflow™ Deckmount Eye Wash with 90 Degree Swivel in Stainless Steel

  • Fast #
  • Part #GG1895
  • Item #4469594
  • Manufacturer Part #G1895
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian Equipment

Autoflow™ Deckmount Eye Wash with 90 Degree Swivel in Stainless Steel

  • Fast #
  • Part #GG1895
  • Item #4469594
  • Manufacturer Part #G1895
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1 2014
Collection:
Autoflow™
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Deck Mount
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No