This product requires certification to purchase.

You last purchased this on
 
Guardian Equipment

Autoflow™

  • Fast #
  • Part #GG1805
  • Item #2486134
  • Manufacturer Part #G1805
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian Equipment

Autoflow™

  • Fast #
  • Part #GG1805
  • Item #2486134
  • Manufacturer Part #G1805
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Units swing over sink to operational position for activation
  • Waste water deposits down sink drain
  • AutoFlow™ units activate water flow immediately as spray heads swing to operational position
  • Flag handle units must be depressed to activate water flow
  • GG1849 mounts behind sink next to faucet and swings down to operational position
  • Includes: ANSI-compliant sign
  • Units are assembled and water tested prior to shipment
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z358.1
Collection:
Autoflow™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Product Type:
Eyewash
Size:
1/2 in