This product requires certification to purchase.

IPS Faucet Mounted Eyewash 5 in. Adjustable

You last purchased this on
 
Guardian Equipment

EyeSafe X™ IPS Faucet Mounted Eyewash 5 in. Adjustable

  • Fast #
  • Part #GG1101
  • Item #491336
  • Manufacturer Part #G1101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian Equipment

EyeSafe X™ IPS Faucet Mounted Eyewash 5 in. Adjustable

  • Fast #
  • Part #GG1101
  • Item #491336
  • Manufacturer Part #G1101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Converts any faucet into an emergency eye wash station without interfering with normal faucet operation
  • Ideal for use with gooseneck faucets
  • Furnished with three adaptors (15/16"-27, 13/16"-27 and 3/8" NPS)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z358.1
Collection:
EyeSafe X™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Product Type:
Eyewash
Size:
55/64 in