Frequently Purchased Together
Product Details
Product Details
- Product features both a safety shower station and an eyewash/face wash
- Eyewash features 2 FS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes
- Eye/face wash spray heads each have a flip top dust cover
- Valve and spray head assemblies are factory assembled and water tested
- Includes: ANSI-compliant sign
- Units are completely assembled and water tested prior to shipment
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1 2014
- BAA Compliant:
- Yes
- Coating:
- Powder Coated, Galvanized
- Color Finish Name:
- Orange
- Diameter:
- 10 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 20 gpm
- Handle Type:
- Flag Handle
- Height:
- 89 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Steel
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- No