Frequently Purchased Together
Product Details
Product Details
- Pulling ‘panic bar’ handle opens drain pan to horizontal position to expose and activate eye/face wash spray heads
- Drain pan collects waste water during use and returns into cabinet for drainage
- GGBF2152 offers cost effective installation with drainage out the front of the unit
- Shower activates by pulling ‘panic bar’ handle located next to eye/face wash drain pan
- Fits into standard 3-5/8” deep walls
- Includes: ANSI-compliant sign
- Units are completely assembled and water tested prior to shipment
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1 2014
- Application:
- Residential
- BAA Compliant:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Bar
- IAPMO Listed:
- Yes
- Installation Type:
- Recessed Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- Spout Height:
- 96 in
- UL Listed:
- No
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Width:
- 21 in