1/2 in. Eye Wash in Polished Chrome
GS-Plus™ 1/2 in. Eye Wash in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Eyewash for wall mounting
- Unit has stainless steel cover to protect bowl from dust, dirt and other contaminants
- Two GS-Plus™ spray-type outlet heads deliver a flood of water for rinsing eyes
- Two GS-Plus™ spray heads
- Each head has an internal flow control and filter to remove impurities from the water flow
- 1/2" IPS chrome plated brass stay-open ball valve
- Valve is US-made with chrome plated brass ball and PTFE seals
- Bowl: 11-1/2" diameter stainless steel with bowl cover
- Cover is raised automatically when flag handle is activated
- Cover closes when handle is returned to closed position
Specifications
- Collection:
- GS-Plus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Eye Wash
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 1/2 in