Eye Wash Safety Station with Plastic Bowl in Yellow
GS-Plus™ Eye Wash Safety Station with Plastic Bowl in Yellow
Frequently Purchased Together
Product Details
Product Details
- Combination eyewash and shower safety station
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Collection:
- GS-Plus™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter:
- 10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 89 in
- Installation Type:
- Vertical Mount
- Material:
- Brass, Plastic, Steel
- Material Type:
- ABS
- Schedule Class:
- 40
- Spout Height:
- 82-7/8 in
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve