GS-Plus™
Frequently Purchased Together
Product Details
Product Details
- Wall-mounted
- ABS orange plastic bowl with 11-1/2" diameter
- Features 2 GS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes
- Spray heads each have a flip top dust cover
- Unit is completely assembled and water tested
Specifications
- ANSI:
- ANSI Z358.1
- Collection:
- GS-Plus™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Polished Chrome
- Product Type:
- Eyewash
- Size:
- 1/2 in x 1-1/4 in