GS-Plus™
Frequently Purchased Together
Product Details
Product Details
- Product features both a safety shower station and an eye wash/face wash
- Stainless steel bowl
- Eye wash features 2 GS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes with “flip top” dust cover
- Showerhead diameter: 10" ABS
- Supply: 1 1/4" NPT female top or side inlet; Waste: 1 1/4" NPT female outlet
- Valve and spray head assemblies are factory assembled and water tested
- Shower delivers 20+ gpm @ 15 min; Eye/face wash delivers 3+ gpm @ 15 min
- Conforms to ANSI standards
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1-2014
- Coating:
- Galvanized
- Collection:
- GS-Plus™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter:
- 10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 94-3/4 in
- Installation Type:
- Vertical Mount
- Material:
- Brass, Plastic, Steel
- Material Type:
- ABS
- Spout Height:
- 82-7/8 in
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Wash Time:
- 15 min