This product requires certification to purchase.

You last purchased this on
 
Guardian Equipment

GS-Plus™

  • Fast #
  • Part #GG5022
  • Item #3863253
  • Manufacturer Part #G5022
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian Equipment

GS-Plus™

  • Fast #
  • Part #GG5022
  • Item #3863253
  • Manufacturer Part #G5022
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dual purpose eyewash station / drench hose
  • 8’ reinforced nylon coiled hose
  • Lever actuated
  • Left in the mounting bracket for use as a fixed eyewash station, leaving the user's hands free
  • Alternatively, the unit may be removed from the bracket and used as a drench hose for any part of the body
  • Application: Dual purpose eyewash/drench hose for deck mounting
  • Spray Head Assembly: Two GS-Plus™ spray heads mounted side-by-side
  • Valve: Forged brass squeeze valve activated by stainless steel lever handle
  • Hose: 8’ reinforced PVC hose. 275 psi maximum working pressure
  • Mounting: Deck flange for countertop mounting
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1-2014
Collection:
GS-Plus™
Color Finish Category:
Chromes
Color Finish Name:
Chrome, Grey, Orange
Length:
8 ft
Product Type:
Eyewash and Drench Hose
Size:
3/8 in