GS-Plus™
Frequently Purchased Together
Product Details
Product Details
- Dual purpose eyewash/drench hose for deck mounting
- Unit meets the provisions of ANSI Z358.1-2014 as both an eyewash and a drench hose
- Unit may be left in the deck flange for use as a fixed eyewash, leaving user’s hands free
- Alternatively, unit may be removed for use as a drench hose to rinse any part of user’s eyes, face or body
- Two GS-Plus™ spray heads mounted side-by-side
- Each head has a "flip top" dust cover, internal flow control and filter to remove impurities from the water flow
- Forged brass squeeze valve activated by stainless steel lever handle
- Valve has replaceable stainless steel seat for exceptional durability
- Locking clip engages when handle is depressed, providing "hands free" operation
- Valve stays open until locking clip is released
Specifications
- Collection:
- GS-Plus™
- Height:
- 9-7/8 in
- Product Type:
- Eye Wash
- Size:
- 3/8 in