Horizontal Mount Emergency Shower with Stainless Steel Shower Head
GS-Plus™ Horizontal Mount Emergency Shower with Stainless Steel Shower Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Horizontal mounts
- Stainless steel shower head
- Shower safety station
- Showerhead diameter: 10"
- Supply: 1" NPT female
- Factory assembled and water tested
- Shower delivers 20+ gpm @ 15 min
- Conforms to ANSI standards
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1-2014
- Coating:
- Stainless Steel
- Collection:
- GS-Plus™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Depth:
- 32-1/4 in
- Diameter:
- 10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 29 in
- Installation Type:
- Horizontal Mount
- Length:
- 13-3/4 in
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Width:
- 10 in