Safety Station with Eyewash and ABS Plastic Bowl
GS-Plus™ Safety Station with Eyewash and ABS Plastic Bowl
Frequently Purchased Together
Product Details
Product Details
- Product features both a safety shower station and an eyewash/face wash
- Eyewash features 2 GS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes
- Eye/face wash spray heads each have a flip top dust cover
- Valve and spray head assemblies are factory assembled and water tested
- Shower delivers 20+gpm @ 15 minutes
- Eye/facewash delivers 3+ gpm @ 15 minutes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Collection:
- GS-Plus™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter:
- 10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Installation Type:
- Floor Mount
- Material:
- Plastic, Steel
- Material Type:
- ABS, Polyethylene
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Operator:
- Hand
- Valve Size:
- 1/2 in, 1 in
- Valve Type:
- Ball Valve