Stainless Steel Safety ADA Eye Face Wash Shower in Yellow
GS-Plus™ Stainless Steel Safety ADA Eye Face Wash Shower in Yellow
Product Details
Product Details
- Eye/face wash units and safety stations include WideArea™ 4-way spray heads for maximum facial coverage
- Showers and safety stations include extra long stainless steel pull rod for increased accessibility
- Eye/face wash spray heads each have a flip top dust cover
- Features a lowered eye/face wash bowl and an extended shower pull down rod
- Includes: ANSI-compliant sign
- Valve and spray head assemblies are factory assembled and water tested
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- Collection:
- GS-Plus™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 316
- Spout Height:
- 83-3/8 in
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve