This product requires certification to purchase.

Wall Mount Eyewash Stainless Steel Bowl

You last purchased this on
 
Guardian Equipment

GS-Plus™ Wall Mount Eyewash Stainless Steel Bowl

  • Fast #
  • Part #GG1814
  • Item #4099507
  • Manufacturer Part #G1814
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian Equipment

GS-Plus™ Wall Mount Eyewash Stainless Steel Bowl

  • Fast #
  • Part #GG1814
  • Item #4099507
  • Manufacturer Part #G1814
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall mount
  • Stainless steel bowl
  • GS-Plus ™ spray-type outlet heads with “flip top” dust cover
  • Bowl: 11-1/8" diameter stainless steel
  • Mounting: Heavy duty cast aluminum wall bracket with corrosion resistant powder coated finish
  • Supply: 1/2" NPT female inlet
  • Waste: 1-1/4" NPT female outlet
  • Sign: ANSI-compliant identification sign
  • Quality Assurance: Unit is completely assembled and water tested prior to shipment
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z358.1-2014
Collection:
GS-Plus™
Color Finish Category:
Oranges
Color Finish Name:
Orange
Height:
8 in
Length:
13-3/4 in
Product Type:
Eyewash
Size:
1/2 in x 1-1/4 in