This product requires certification to purchase.

Horizontal Mount Emergency Shower with Plastic Shower Head

You last purchased this on
 
Guardian Equipment

Horizontal Mount Emergency Shower with Plastic Shower Head

  • Fast #
  • Part #GG1643
  • Item #3147873
  • Manufacturer Part #G1643
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian Equipment

Horizontal Mount Emergency Shower with Plastic Shower Head

  • Fast #
  • Part #GG1643
  • Item #3147873
  • Manufacturer Part #G1643
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Horizontal mounts
  • Plastic shower head
  • Shower safety station
  • Showerhead diameter: 10"
  • Supply: 1" NPT female
  • Factory assembled and water tested
  • Shower delivers 20+ gpm @ 15 min
  • Conforms to ANSI standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1-2014
Coating:
Galvanized
Color Finish Category:
Oranges
Color Finish Name:
Orange
Depth:
5 in
Diameter:
10 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flow Rate:
20 gpm
Handle Type:
Pull
Height:
29 in
Installation Type:
Horizontal Mount
Length:
13 in
Material:
Brass, Plastic
Material Type:
ABS
UL Listed:
No
Valve Size:
1 in
Valve Type:
Ball Valve
Width:
10 in