Spray Head for GS-Plus
Spray Head for GS-Plus
Frequently Purchased Together
Product Details
Product Details
- Replacement spray head
- Assembly includes: Flow control, spray head, filter, cover with flip top
- Attaches to male 1/4" NPT
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- G1512, G1522, G1805, G1805LH, G1806, G1806LH, G1814, G1814P, G1825, G1825P, G1849, G1891, G1902, G1991, G5022, G5026, G5046, GBF1724, GBF1909, GBF1994, G1902P
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Yellow
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 1.6 gpm
- Product Type:
- Spray Head
- Size:
- 1-1/2 in