This product requires certification to purchase.

Thermostatic Mixing Valve for Eyewash with flows within 0.5 to 6 gpm

This product has been replaced by

Guardian Equipment Thermostatic Mixing Valve
Guardian Equipment 6 gpm Thermostatic Mixing Valve
Manufacturer Part #G3600LF
You last purchased this on
 
Guardian Equipment

Thermostatic Mixing Valve for Eyewash with flows within 0.5 to 6 gpm

  • Fast #
  • Part #GG3600
  • Item #3986289
  • Manufacturer Part #G3600
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Guardian Equipment Thermostatic Mixing Valve
Guardian Equipment 6 gpm Thermostatic Mixing Valve
Manufacturer Part #G3600LF
Guardian Equipment

Thermostatic Mixing Valve for Eyewash with flows within 0.5 to 6 gpm

  • Fast #
  • Part #GG3600
  • Item #3986289
  • Manufacturer Part #G3600
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tempering valve to blend hot and cold water to deliver tepid water
  • Valve can be used with an eyewash, eye/face wash, dual purpose eyewash/drench hose or drench hose unit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASSE Standards:
ASSE 1071
Application:
Hot Water, Cold Water
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
FNPT
End Connections:
Female Sweat x FNPT
Fitting Type:
Straight
Flow Rate:
8.5 gpm
Installation Type:
Wall Mount
Maximum Temperature:
120
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Valve Size:
1/2 in