This product requires certification to purchase.

Safety Harness in Black and Yellow

You last purchased this on
 
Guardian

Safety Harness in Black and Yellow

  • Fast #
  • Part #GUA01700
  • Item #4523555
  • Manufacturer Part #01700
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian

Safety Harness in Black and Yellow

  • Fast #
  • Part #GUA01700
  • Item #4523555
  • Manufacturer Part #01700
5 out of 5 Customer Rating

X Points
Color Finish Name: Yellow, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Five points of adjustment
  • Integrated lanyard keepers
  • Multiple buckle configurations
  • Finished webbing ends
  • Webbing 'wear' indicator
  • Velocity construction
  • Requires Certification

Specifications

ANSI:
ANSI Z359.11, ANSI A10.32
Capacity:
420 lb
Clothing Size:
S-L
Color Finish Name:
Yellow, Black
Height:
3 in
Material:
Plastic
Material Type:
Polyester, Nylon
OSHA:
OSHA 1910;OSHA 1926
Width:
3 in
Work Load Limit:
420 lb