This product requires certification to purchase.

6 ft. Diablo Self-Retracting Lifeline with Carabiner

This product has been replaced by

No image available
GR6 WEB SRL STL SNAP HOOK
Manufacturer Part #32000
You last purchased this on
 
Guardian

6 ft. Diablo Self-Retracting Lifeline with Carabiner

  • Fast #
  • Part #GUA11080
  • Item #7374086
  • Manufacturer Part #11080
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
GR6 WEB SRL STL SNAP HOOK
Manufacturer Part #32000
Guardian

6 ft. Diablo Self-Retracting Lifeline with Carabiner

  • Fast #
  • Part #GUA11080
  • Item #7374086
  • Manufacturer Part #11080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Carabiner included
  • Lightweight and durable
  • Break-away lanyard keepers
  • Requires Certification

Specifications

ANSI:
ANSI Z359.14 2014, ANSI A10.32 2012
Application:
Tools, Equipment
Color Finish Name:
Black, Yellow
Length:
6 ft
Material:
Aluminum, Plastic, Stainless Steel, Steel
Weight:
2.25 lb
Work Load Limit:
1800 lb