This product requires certification to purchase.

6 ft. and Plastic Lanyard

You last purchased this on
 
Guardian

Single Leg 6 ft. and Plastic Lanyard

  • Fast #
  • Part #GUA01220
  • Item #5108114
  • Manufacturer Part #01220
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian

Single Leg 6 ft. and Plastic Lanyard

  • Fast #
  • Part #GUA01220
  • Item #5108114
  • Manufacturer Part #01220
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets all the stringent ANSI Z359.13-2013 regulations, and the integrated shock absorbing component limits average arresting forces to 900 pounds or less
  • Made from 1" polyester nylon webbing
  • Standard with 3600 lb rated steel snap hooks
  • Clear shock pack for easy inspection
  • Requires Certification

Specifications

ANSI:
ANSI A10.32 2012, ANSI Z359.13 2013
Application:
Construction
Cable Length (ft):
6 ft
Collection:
Single Leg
Color Finish Name:
Yellow/Black
Depth:
1 in
Height:
1 in
Length:
6 ft
Material:
Aluminum, Plastic, Steel
Material Type:
Nylon, Polyester
OSHA:
OSHA 1910;OSHA 1926 Subpart M
Product Type:
Lanyard
Weight:
2.75 lb
Width:
1 in
Work Load Limit:
310 lb